Add More Items
View All Quick Selects
Below you can add an image for 'sensor lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gotcha Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, Almond, Main Power Source, 1.9 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$103.96
Each
The WSX Family Of Wall Switch Occupancy Sensors Provide Simple and Cost-Effective Solutions For Commercial and Residential Lighting Control Applications. With Your Choice Of Passive Infrared (Pir) or Dual Technology (PDT) With Pir Plus Patented Microphonics Detection, The WSX Family Provides Reliable Sensing and Dimming Performance Optimized For Your Space. All WSX Family Sensors Have A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal Fo
$61.39
The WSX Wall Switch Sensor Has A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal For Commercial and Residential Lighting Control Applications or Any Other Small Enclosed Spaces
$113.40
Motion-Activated Sensor, Bronze, 180 ° Coverage, 4.167 A, Motion Sensor, Adjustment, Wall Mount, 0.50 LB
$31.59
Eaton Slide Dimmer, 300W Led-600W Halogen, #14 -12 Awg, Residential/ Light Commercial, Flush, 277V, Brown, 66 HZ, Mark 10 Flourescent, Single-Pole, Three-Way, 1, 2, 3+, Single-Phase, Back and Side Wire, Polycarbonate, 300W - 600W 319229
$30.39
Eaton Comet Series Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 25 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 4 Pin Dual Key Micro Connector, Non Polarized Retroreflective, 8 In(.2M)
$367.35
The Led Closet Light Is Perfect For Lighting Small Spaces Like Pantries, Stairwells and Closets. The Led Closet Light Comes In A 7" Size and Can Be Mounted to Either The Wall or Ceiling. These Led Closet Lights Are Low-Profile With Motion Sensored Activation and Are Perfect For Any Space Needing Bright Illumination. The Passive Infrared (Pir) Sensor Provides Automatic Activation When Someone Enters The Room and Automatically Turns Off After 30 Seconds Of No Motion.Provides General Led Illumination In Resi
$53.01
Round Highbay Fixture. 150W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sensor Receptacle
$93.58
The Sensor Switch CMR PDT 10 Large Motion, Line Powered Ceiling Mount Sensor Provides Maximum Viewing From The Ceiling. Its Circular Coverage Pattern Is Designed For Walking Motions, Making It Ideal For T-Shaped Intersections In Corridors.
$154.50
Eaton Toggle Dimmer, Univ. Toggle Dimmer W/ Preset White/Ivory/Light Almond, Bo
Nacogdoches Availability: In Stock
$25.12
$98.15
The NCM PDT10 RJB Nlight Ceiling/Surface Mount Occupancy Sensors Provide A Range Of Networked Sensor Solutions For Applications With Finished Ceilings (E.G. Ceiling Tiles, Sheetrock, Plaster) Featuring Large Motion 360-Degree Coverage and 100% Digital Passive Infrared (Pir) Detection Combined With Microphonics to Detect Sound For Applications Where Occupants Are Stationary For Long Periods Of Time
$284.00
CHB Led High Bay, Led, 2 FT, 5000 K, Medium Low Lumen, 17105 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
$267.72
Dual Tech Wall Switch Occ Sensor
$94.80
Slot Sensor, 1.4 LB
$2,171.59
Eaton Z-Wave Plus Accessory Dimmer, 7-Step Led Light Level Display, Flush, 120V, Wire Lead, Push Pad, Maintained, White, Led, Inc, CFL, Elv, MLV, FLR, Halogen, Single-Pole, Three-Way, Single-Phase, Multi-Location, Polycarbonate
$87.51
Wall Switch Sensor W/Occ Detection & Daylighting
$53.33
9" 18W Led Disc Light 40K W/Motion Sensor 1200LM
$40.30
The Sensor Switch CM 10 Large Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
$111.23
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
$49.92
20
Popularity
Default